North Star
22090 gal 11.3 gpm Water Softener
Part #ENSC22 | Item #7653524 | Manufacturer Part #NCS2218
$
1,148.00
EACH
Capacity:
22090 galProduct Details
- Auto-Sense Technology – This exclusive feature calculates how much salt and water is required to regenerate the system and only uses what is necessary, resulting in a significant reduction in salt and water usage
- Household Size – Ideal for households of 1-3+ people and removes high levels of water hardness and up to 6 ppm clear water (ferrous) iron
- Certified Protection – All North Star water softeners are certified to reduce hard water symptoms such as embarrassing stains, buildup on your plumbing and faucets, spotting on dishes, and helps your water using appliances last longer and operate more efficiently
- Low Salt Light - Flashes when the softener is getting low on salt, allowing you a few days to refill the salt tank
- Easy Setup & Maintenance – Simple-to-program electronic controls, low salt indicator light and space-saving single tank design
- Robust Design – Made for both city and private well water sources
- Water Connections – Standard 1" NPT male pipe thread
- Designed, Engineered and Assembled in U.S.A.
Specifications
Capacity: 22090 gal
Depth: 19-3/4 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Flow Rate: 11.3 gpm
Height: 47-3/4 in
Inlet Outlet: 41-1/2 in
Maximum Pressure: 125 psi
NSF Certified: Yes
UL Listed: No
Width: 16-1/2 in