30200 grains 7.3 gpm Water Softener
North Star Water Filtration 30200 grains 7.3 gpm Water Softener
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Auto-Sense Technology feature calculates how much salt and water is required to regenerate the system and only uses what is necessary, resulting in a significant reduction in salt and water usage
- Ideal for households of 1-4+ people with high levels of water hardness and up to 8ppm clear water (ferrous) iron
- Installation kit includes custom fit bypass valve and drain line, resin tank and brine tank are separate
- Designed, Engineered and Assembled in U.S.A.
- High flow valve for optimal water pressure
- Manufacturer's Warranty: 1-year complete unit, 5-year electronic board and valve body, 10-year salt storage and mineral tank
- HE Regeneration - North Star systems use reverse flow during regeneration, proven to be the most effective way to clean a resin bed of hardness minerals
- True Softening System – All North Star water softeners are certified to reduce hard water symptoms such as embarrassing stains, buildup on your plumbing and faucets, spotting on dishes, and helps your water using appliances last longer and operate more efficiently
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 44
- Application:
- Residential
- CSA Certified:
- CSA B483.1
- Capacity:
- 30,200 gr
- Collection:
- North Star Water Filtration
- Connection Type:
- NPT
- Contaminant Removal:
- Hardness, Scale, Sediment, Iron
- Depth:
- 18 in
- Diameter:
- 8-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Filtering Material:
- Yes
- Filtering System:
- Whole House
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 7.3 gpm
- Height:
- 48-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Plastic
- Maximum Temperature:
- 120
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- Volts:
- 24V
- WIFI Enabled:
- No
- Weight:
- 84 lb
- Width:
- 18 in