31300 grains 7.2 gpm Water Softener
North Star Water Softener 31300 grains 7.2 gpm Water Softener
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Utilizes Autosense™ Technology to monitor your water usage and determine the optimal frequency of regeneration, minimizing salt and water use
- Ideal for households of 1-4+ people and removes high levels of water hardness and up to 8 ppm clear water (ferrous) iron
- Installation kit includes custom fit bypass valve and drain line
- Can be used with city or well water sources
- Simple-to-program electronic controls, low salt indicator light and space-saving single tank design
- High-flow valve for optimal water pressure
- Low salt monitor flashes when the softener is low on salt, allowing you a few days to refill the tank
- True Softening System – All North Star water softeners are certified to reduce hard water symptoms such as embarrassing stains, buildup on your plumbing and faucets, spotting on dishes, and helps your water using appliances last longer and operate more efficiently
- Designed, Engineered and Assembled in U.S.A.
- Manufacturer's Warranty: 1-year complete unit, 5-year electronic board and valve body, 10-year salt storage and mineral tank
Specifications
- ANSI:
- ANSI 44
- Application:
- Residential
- CSA Certified:
- CSA B483.1
- Capacity:
- 31,300 gr
- Collection:
- North Star Water Softener
- Connection Type:
- NPT
- Contaminant Removal:
- Hardness, Scale, Sediment, Iron
- Depth:
- 20-1/2 in
- End Connection 1:
- NPT
- End Connections:
- MNPT
- Filtering Material:
- Yes
- Filtering System:
- Whole House
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 7.2 gpm
- Height:
- 48 in
- Length:
- 15 in
- Material:
- Plastic
- Maximum Temperature:
- 120
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Volts:
- 24V
- WIFI Enabled:
- No
- Weight:
- 103 lb
- Width:
- 15 in