0 items

Northern Pipe Products 40 ft. SDR 17 Grip Joint PVC Pressure Pipe

SDR17P40

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2241, ASTM D-3139, ASTM F-477
CSA Certified
Yes
End Connection 1
Grip Joint
End Connection 2
Grip Joint
Fire Suppression System Rated
No
Length
40 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 14
Outside Diameter
2-3/8 in
Pipe Tubing Size
2 in
Schedule Class
SDR 17
Wall Thickness
0.140 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday