0 items

Northern Pipe Products Plastic Pressure Pipe

DR18BP10

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Blue
End Connection 1
Gasket
FM Approved
No
Fire Suppression System Rated
No
Length
10 ft
Material
Plastic
Material Type
PVC
NSF Certified
No
Pipe Tubing Size
10 in
Schedule Class
DR 18
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday