12 Hour Safety Lightstick (Pack of 10) in Yellow

You last purchased this on
 
Northern Products

12 Hour Safety Lightstick (Pack of 10) in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Northern Products

12 Hour Safety Lightstick (Pack of 10) in Yellow

  • Fast #
  • Part #N5807
  • Item #7252894
  • Manufacturer Part #5807
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Generates no heat
  • Visible up to 1 mile
  • Bend, snap, and shake to activate
  • 4-year shelf life
  • Nontoxic, nonflammable, nonhazardous
  • Green and yellow are the brightest and most visible
  • Illuminates 360°
  • Glows for up to 12 hours
  • Length: 6"
  • Requires Certification

Specifications

Application:
Industrial Trade
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
6 in
Material:
Plastic
Package Quantity:
Pack of 10
Type:
N5807