Northern Safety

XL Size Non-Skid Pair Cuff Rubber Coated String Knit in Blue

Part #N12622067XL  |  Manufacturer Part #126-22067 XL

Glove Size:

XL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: [Blue, White]

Glove Size: XL

Glove Type: Work

Material: Rubber