150W 1-Light Medium E-26 Incandescent Outdoor Pendant in Black
Northland™ 150W 1-Light Medium E-26 Incandescent Outdoor Pendant in Black
Frequently Purchased Together
Product Details
- Additional Finishes': Black/Brushed Aluminum/
- Safety Rated: ETL_Damp
- Ships Via: UPS
Specifications
- Collection:
- Northland™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 14-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum
- Number of Lights:
- 1
- Style:
- Lodge/Country/Rustic
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 18 in