Probe with Telescoping Pit-Probe Extension and Adjustable-Angle Head in Black
VersaProbe™ Probe with Telescoping Pit-Probe Extension and Adjustable-Angle Head in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- May be used as a standalone device able to store readings internally (500-1300 depending on meter brand)
- Bluetooth equipped and will connect to most industry-standard hand-held computers
- Weather resistant and rugged case IP67 standard
- Touch reading is the most time effective method
- With the addition of the VersaProbe™ touch reader, utilities can save time and money
- By automating the entire data collection process, VersaProbe™ eliminates read errors, ensuring the right read is captured every time
- Readings appear on its LCD display for meter testing
- Readings may be downloaded into a Microsoft excel compatible file using the PCCDI software for secondary metering applications
Specifications
- Battery Type:
- NiMH
- Collection:
- VersaProbe™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Product Type:
- Remote Reader
- Tool Type:
- Probe
- Weight:
- 1.75 lb