Northtown Polywrap® 37 in. x 220 ft. 8 mil Performance Pipe Wrap in Black

NPWLL37BSL

Length

220 ft

$0.0 per FOOT | Order in multiples of 220 FT.

0.0

QUANTITY

Enter quantity in multiples of 220

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
Polywrap®
Color Finish
Black
Color Finish Category
Blacks
Length
220 ft
Material
Plastic
Thickness
8 mil
Width
37 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday