Northwest Metal Products
10 in. x 5 ft. 26 ga Galvanized Steel Furnace Pipe
Part #N112518 | Item #2886689 | Manufacturer Part #112518
Call for Pricing
EACH
Diameter:
10 inProduct Details
- Features Galvanized Metal
Specifications
Diameter: 10 in
Duct Shape: Round
Gauge: 26
Length: 5 ft
Material: Galvanized Steel