Northwest Metal Products 2 ft. 26 ga Galvanized Pipe

N11295

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features Galvanized Metal

SPECIFICATIONS

Diameter
4 in
Gauge
26
Length
2 ft
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday