Northwest Metal Products

3-1/4 x 10 x 6 in. Galvanized End Boot

Part #N175051  |  Manufacturer Part #175051

Register Boot Opening:

3-1/4 in x 10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 6 in

Gauge: 26

Length: 10 in

Material: Galvanized

Register Boot Opening: 3-1/4 in x 10 in

Width: 3-1/4 in