Northwest Metal Products

4 in. 24 Gauge Adjustable 90 Elbow

Part #N149005  |  Manufacturer Part #149005

Diameter:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features 24 gauge, Galvanized Metal

Specifications

Diameter: 4 in

Gauge: 24

Material: Galvanized Steel