6 in. 45 Degree Duct Elbow
6 in. 45 Degree Duct Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Duct Elbow Type:
- Vertical
- Duct Size:
- 6 in
- Elbow Degree:
- 45 DD
- Material:
- Steel
- Vent Duct Shape:
- Oval