4 x 1/4 in. ABS Flat Bar

You last purchased this on
 
Northwestern Steel

4 x 1/4 in. ABS Flat Bar

This product requires certification to purchase.
You last purchased this on
 
Northwestern Steel

4 x 1/4 in. ABS Flat Bar

  • Fast #
  • Part #AH36FB144N
  • Item #498058
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM AH-36
Grade:
AH36
Material:
Plastic, Steel
Material Type:
ABS
Product Type:
Flat Bar
Thickness:
1/4 in
Width:
4 in