6 ft. x 3/8 in. ABS Flat Bar

You last purchased this on
 
Northwestern Steel

6 ft. x 3/8 in. ABS Flat Bar

This product requires certification to purchase.
You last purchased this on
 
Northwestern Steel

6 ft. x 3/8 in. ABS Flat Bar

  • Fast #
  • Part #AH36FB386N
  • Item #498404
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
6 ft
Material:
Plastic
Material Type:
ABS
Width:
3/8 in