Norton McMurray

1 x 1-1/8 in. IPS x OD Reducing Plastic Coupling

Part #N406ALA01  |  Manufacturer Part #406-A-LA-01

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 1-1/8 in

    Part #N406ALA01Mfr. Part #406-A-LA-01

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: IPS

End Connection 2: OD

End Connections: IPS x OD

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1-1/8 in

Fitting Sizes: 1 in x 1-1/8 in

Fitting Type: Reducing

Material: Plastic

NSF Certified: No