0 items

Norwalk Wastewater Equipment Bio-Sanitizer® Disinfecting Tablet

NBS

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Beveled edge design to minimize wicking
  • Contains a minimum of 70% available chlorine
  • Designed for potable water and wastewater applications
  • Predictable chlorine residual and consistent dose
  • Slow dissolve rate

SPECIFICATIONS

Collection
Bio-Sanitizer®
Color Finish
White
Color Finish Category
Whites
Diameter
2-5/8 in
NSF Certified
Yes
NSF Specifications
NSF 60
Size
25 lb
Thickness
13/16 in
Type
Disinfecting Tablet
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday