NORWECO
Bio-Max® Dechlorination Tablets 48 lbs
Part #NBM48 | Item #4934030 | Manufacturer Part #BM48
Call for Pricing
EACH
Size:
48 lbProduct Details
- Effectively removes chlorine from water or wastewater treatment system flows
- Sodium sulfite 92%
- Has 154 tablets
- Shelf life: 2 Years In Ideal Conditions
Documents
Specifications
Collection: Bio-Max®
Color Finish: [Blue, Green]
Diameter: 2-5/8 in
Size: 48 lb
Weight: 52