4" Slip w/Adjustable Sluice Outlet At Grade or Direct Burial to 120" 100,000 gpd

You last purchased this on
 
NORWECO

Byo-Dynamic® Series 2000 Tablet Feeder 4" Slip w/Adjustable Sluice Outlet At Grade or Direct Burial to 120" 100,000 gpd

This product requires certification to purchase.
Brand image
You last purchased this on
 
NORWECO

Byo-Dynamic® Series 2000 Tablet Feeder 4" Slip w/Adjustable Sluice Outlet At Grade or Direct Burial to 120" 100,000 gpd

  • Fast #
  • Part #NIT2000S
  • Item #5074965
  • Manufacturer Part #IT-2000S
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Treats liquid flow from 200 to 100,000 GPD
  • Inlet baffle adjusts flow entering the feeder
  • Complete, dry chemical dosing system for water or wastewater treatment
  • Max Flow Rate: 70 gpm
  • Inlet/Outlet size is 4" for connection to SCH 40 PVC with flexible coupling
  • Installed up to 24" below grade
  • Tiered flow deck channels liquid in a uniform pattern across filled tablet tubes
  • Integrated adjustable sluice gate provides precise control over chemical dosage and outlet flow
  • Requires Certification

Specifications

Collection:
Byo-Dynamic® Series 2000 Tablet Feeder
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Flow Rate:
70 gpm
Height:
24 in
Length:
25-1/2 in
Material:
Plastic
Material Type:
Polyethylene
NSF:
NSF 46
NSF Certified:
Yes
Product Type:
Direct Burial Install with Adjustable Outlet
UL Listed:
No
Width:
10-1/2 in