Direct Burial to 24 in. with Interchangeable Plate Outlet

Part #NIT2000  |  Item #5074901  |  Manufacturer Part #IT-2000

Call for Pricing EACH

Height:

24 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete, dry chemical dosing system for water or wastewater treatment
  • Treats liquid flow from 200 to 100,000 GPD
  • Inlet baffle adjusts flow entering the feeder
  • Supplied with 1", 2" or 3" interchangeable weir plates to adjust dosage and outlet flow
  • Tiered flow deck channels liquid in a uniform pattern across filled tablet tubes
  • Inlet/Outlet size is 4" for connection to SCH 40 PVC with flexible coupling
  • Installed up to 24" below grade
  • Max Flow Rate: 70 gpm

Specifications

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Flow Rate: 70 gpm

Height: 24 in

Length: 25-1/2 in

Material: Plastic

Material Type: Polyethylene

NSF Certified: Yes

NSF Specifications: NSF 46

Product Type: Direct Burial Install

UL Listed: No

Width: 10-1/2 in