5 lb. Dechlorination Tablet in Light Orange

You last purchased this on
 
NORWECO

Enviro-C™ 5 lb. Dechlorination Tablet in Light Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
NORWECO

Enviro-C™ 5 lb. Dechlorination Tablet in Light Orange

  • Fast #
  • Part #NENVIROC5
  • Item #5121250
  • Manufacturer Part #ENVIRO-C
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tablets contains 75% ascorbic acid (vitamin C) to quickly neutralize chlorine and chloramines in water, waste water and process water
  • No effect on dissolved oxygen in receiving bodies of water
  • 100% organic vitamin C chemistry
  • Shelf life: 2 Years In Ideal Conditions
  • If used in a LPD-250(ALUM) you must use the LPDTABLETSCREEN to tune the dissolve rate to the device
  • For use in all types of tablet feeders and diffusers
  • Requires Certification

Specifications

Collection:
Enviro-C™
Color Finish Category:
Oranges
Color Finish Name:
Light Orange
Diameter:
2-5/8 in
NSF Certified:
No
Product Type:
Tablet
Thickness:
1 in
Weight:
5 lb