Norwesco 1000 gal Polyethylene Single Compartment Septic Tank in Blue

N41734

Manufacturer Part #: 41734

Capacity

1000 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Can be used as a septic tank, holding tank, pump chamber, or cistern tank for potable water
  • Use native soils for backfill
  • No water needed during backfilling
  • Pre-plumbed according to state code
  • Accepts 4" effluent filters
  • Height to inlet is 51" and height to outlet is 48"
  • Manhole diameter is 2-20"

SPECIFICATIONS

ANSI Specifications
ANSI 61
Capacity
1000 gal
Height
63 in
Maximum Temperature
130
NSF Certified
Yes
NSF Specifications
NSF 61
Weight
383
Width
60 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday