1,000 gal. Single Compartment Bruiser Septic Tank

You last purchased this on
 
Norwesco

1,000 gal. Single Compartment Bruiser Septic Tank

This product requires certification to purchase.
Brand image
You last purchased this on
 
Norwesco

1,000 gal. Single Compartment Bruiser Septic Tank

  • Fast #
  • Part #N41817
  • Item #2399290
  • Manufacturer Part #41817
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use native soils for backfill
  • No water needed during backfilling
  • Can be used as a septic tank, holding tank, pump chamber, or cistern tank for potable water
  • Height to inlet is 51" and height to outlet is 48"
  • Manhole diameter is 2-20"
  • Accepts 4" effluent filters
  • Pre-plumbed according to state code
  • Requires Certification

Specifications

Capacity:
1,000 gal
Color Finish Name:
Blue
Height:
63 in
Length:
102 in
Material:
Plastic
Width:
60 in