1250 gal. Double Compression Septic Tank
1250 gal. Double Compression Septic Tank
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for durability and quick, easy installation
- For below-ground use only
- For septic system replacement and new home construction
- Manhole diameter is 2-20"
- Three year warranty
- Height to inlet is 59" and height to outlet is 56"
- Pre-plumbed with PVC inlet and outlet assemblies
Documents
Specifications
- Capacity:
- 1250 gal
- Color Finish Name:
- Yellow
- End Connection 1:
- Compression
- End Connections:
- Compression
- Height:
- 70 in
- Length:
- 116 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Width:
- 55 in