305 gal. 46 in. Water Storage Tank in Black
305 gal. 46 in. Water Storage Tank in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black color limits light penetration which reduces the growth of water-borne algae
- Fill opening is 16"
- Manufactured using resins that meet FDA specifications to ensure safe storage of potable water
- Bottom fitting is 2" and top fitting is 1 1/2"
Documents
Specifications
- Capacity:
- 305 gal
- Color Finish Name:
- Black
- Diameter:
- 46 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 50 in
- Material:
- Resin
- NSF Certified:
- Yes