5000 gal. Vertical Storage Tank
5000 gal. Vertical Storage Tank
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Black color limits light penetration which reduces the growth of water-borne algae
- Fill opening is 16"
- Manufactured using resins that meet FDA specifications to ensure safe storage of potable water
- Bottom fitting is 2" and top fitting is 1 1/2"
Documents
Specifications
- Capacity:
- 5000 gal
- Connection Type:
- NPT
- Diameter:
- 102 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 152 in
- Material:
- Resin
- Product Type:
- Storage Tank