Norwesco 550 gal. 67 in. Water Storage Tank in Black

N40703

Capacity

550 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Black color limits light penetration which reduces the growth of water-borne algae
  • Bottom fitting is 2" and top fitting is 1 1/2"
  • Fill opening is 16"
  • Manufactured using resins that meet FDA specifications to ensure safe storage of potable water

SPECIFICATIONS

Capacity
550 gal
Color Finish
Black
Diameter
67 in
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
44 in
Material
Resin
NSF Certified
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday