Bruiser 1250 gal Septic Tank

Part #N41753  |  Item #2271748  |  Manufacturer Part #41753

Call for Pricing EACH

Capacity:

1250 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be used as a septic tank, holding tank, pump chamber, or cistern tank for potable water
  • Use native soils for backfill
  • No water needed during backfilling
  • Pre-plumbed according to state code
  • Accepts 4" effluent filters
  • Height to inlet is 59" and height to outlet is 56"
  • Manhole diameter is 2-20"

Specifications

Capacity: 1250 gal

Collection: Bruiser

Color Finish: Blue

Height: 70 in

Length: 116 in

Material: Plastic

Width: 55 in