Not For Potable Use 1-1/2 Cast C X F X C Tee

You last purchased this on
 

Not For Potable Use 1-1/2 Cast C X F X C Tee

This product requires certification to purchase.
You last purchased this on
 

Not For Potable Use 1-1/2 Cast C X F X C Tee

  • Fast #
  • Part #CCFCTJ
  • Item #379400
  • Manufacturer Part #B160950
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Dezincification resistant
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.18
ASTM:
ASTM B-584 Alloy C84400
End Connection 1:
Female Sweat
End Connection 2:
FPT
End Connection 3:
Female Sweat
End Connections:
Female Sweat x FPT x Female Sweat
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Tee
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Copper
Weight:
1 lb