Not For Potable Use GRANDZOW SLND Valve 120 Volts

Part #GW6000000  |  Manufacturer Part #W6000-000

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rated for water, air and inert gas
  • Granzow 2-way solenoid valves offer exceptional quality and durability at considerable savings over comparable brands
  • Normally Closed
  • Coils incorporate water tight DIN connectors that can be removed without any need for disconnecting wiring
  • Granzow pilot operated valves feature large internal orifices which minimize flow restriction

Not Approved for Potable Water Applications

Specifications

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Installation Type: [Vertical Mount, Horizontal Mount]

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 4-3/32 in

Material: Bronze

Maximum Pressure: 230 psi

Maximum Temperature: 195

NEMA Specifications: NEMA 4

Temperature Range: 14 to 195 Deg F

Valve Seat Material: Buna-N

Valve Size: 1 in

Valve Type: Solenoid Valve

Volts: 120V

Watts: 8