Size 10 Natural Rubber Glove in Orange

You last purchased this on
 
NOVAX®

Size 10 Natural Rubber Glove in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
NOVAX®

Size 10 Natural Rubber Glove in Orange

  • Fast #
  • Part #P14701110
  • Item #7912710
  • Manufacturer Part #147-0-11/10
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Contoured shape reduces hand fatigue
  • Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI D120
ASTM:
ASTM D-120
CE Approved:
No
Coating:
Insulated
Color Finish Category:
Oranges
Color Finish Name:
Orange
Disposable:
No
Glove Size:
10
Glove Type:
Power Tools, Electronics, Automotive, Industrial
Length:
11 in
Material:
Natural Rubber
Reusable:
Yes