NOZ Wrench 5
Part #M184099 | Item #5090525 | Manufacturer Part #184099
$
589.88
EACH
Type:
M184099Product Details
- Used to remove and install threaded in hose and pumper nozzles
Specifications
Brand Model Compatibility: Mueller Super Centurion
Fitting Size 1: 5 in
Fitting Sizes: 5 in
Type: M184099