*NP 2 BRZ 125# SWT GATE VLV

Part #WGVSK  |  Manufacturer Part #0700280

Type:

WGVSK
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

ADA Compliant: No

BAA Compliant: No

Depth: 3-1/4 in

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Height: 3 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Maximum Pressure: 200 psi

Type: WGVSK

Valve Operator: Handwheel

Valve Stem: Non-rising

Weight: 3.58

Width: 8 in