12 in. Manhole Adapter

You last purchased this on
 
NPC

12 in. Manhole Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
NPC

12 in. Manhole Adapter

  • Fast #
  • Part #NS10612AWPEX
  • Item #4376008
  • Manufacturer Part #S106-12AWPEX
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy to install
  • Pipe outer diameter 7 in-8.5 in
  • Requires Certification

Specifications

ASTM:
ASTM C-923, ASTM C-1277, ASTM C-1478, ASTM C-1613, ASTM C-1677, ASTM C-2510
Diameter:
12 in
Material:
Plastic, Steel
Product Type:
Connector