NPC

Kor-N-Seal® 11-1/4 in. Pipe Threaded Manhole Adapter Only

Part #NS10616BWP  |  Manufacturer Part #S106-16BWP

Diameter:

11-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Kor-N-Seal®

Diameter: 11-1/4 in

Material: Plastic, Steel

Type: NS10616BWP