4-1/4 in. Pipe Threaded Manhole Adapter Only

You last purchased this on
 
NPC

Kor-N-Seal® 4-1/4 in. Pipe Threaded Manhole Adapter Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
NPC

Kor-N-Seal® 4-1/4 in. Pipe Threaded Manhole Adapter Only

  • Fast #
  • Part #NS1067WS
  • Item #4581955
  • Manufacturer Part #S106-7WS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy to install
  • No proprietary installation tools
  • Pipe outer diameter 3.5 in-4.5 in
  • Patented “Waveband” technology
  • Requires Certification

Specifications

ASTM:
ASTM C-923, ASTM C-1277, ASTM C-1478, ASTM C-1613, ASTM C-1677, ASTM C-2510
Application:
Sewer
Collection:
Kor-N-Seal®
Diameter:
7 in
Material:
Plastic, Steel
Product Type:
Connector