1-Ply Full Fold Napkin (Pack of 6000)
1-Ply Full Fold Napkin (Pack of 6000)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contain 100% Recovered (recycled) Fiber materials and contain a minimum of 40% Post-Consumer Fiber materials
- Thickness: Single Ply
- Dispenser napkin
- Color: White
- Size: 12" W x 17" L
- Full Fold
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Pack of 6000
- Product Type:
- Dispenser Napkins