1-Ply Luncheon Napkin
1-Ply Luncheon Napkin
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ultra absorbent
- Low lint
- Soft to the touch
- Size: 13" x 11-1/2"
- Single-ply
- Environmentally friendly: Meet EPA standards, are 100% recycled and biodegradable
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Luncheon Napkin