NPS x Flanged 125# Black Cast Iron Eccentric Reducer

BCIFER

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
End Connection 1
NPS
End Connection 2
Flanged
End Connections
NPS x Flanged
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Fitting Type
Eccentric
Length
7 in
Material
Cast Iron
Pressure Class
125#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday