NPT 300# Black Ductile Iron Coupling

IBDIC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASME Specifications
ASME B16.3
Coating
Black
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
Yes
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
ISO Specifications
ISO 14001, ISO 9001:2000
Length
1-3/4 in
Material
Ductile Iron
Maximum Pressure
300 psi
Pressure Class
300#
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday