NPT 300# Black Ductile Iron Plug

IBDIP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fittings are 100 percent air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties
  • SCI trademark logo on each fitting

SPECIFICATIONS

ASME Specifications
ASME B16.3
Coating
Black
End Connection 1
NPT
End Connections
NPT
FM Approved
Yes
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Height
1-7/16 in
ISO Specifications
ISO 14001, ISO 9001:2000
Material
Ductile Iron
Pressure Class
300#
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday