300 CT SM Blue Wire Nuts Jar

You last purchased this on
 
NSI Industries

300 CT SM Blue Wire Nuts Jar

This product requires certification to purchase.
Brand image
You last purchased this on
 
NSI Industries

300 CT SM Blue Wire Nuts Jar

  • Fast #
  • Part #NWCBSJ
  • Item #3405588
  • Manufacturer Part #WC-B-SJ
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fixed, precise square wire spring provides secure gripping of conductors
  • Deep skirt entry provides protection from flashover and shorts
  • Flame retardant UL 94V-2 thermoplastic shell provides excellent electrical insulation
  • Zinc-plated springs for low contact resistance
  • Threaded funnel entry guides the wires into the connector easily
  • Pre-twisting of wires is not necessary
  • Compact design ensures proper installation, especially in tight spaces
  • Sure-grip ribs improve gripping comfort.
  • Requires Certification

Documents


Specifications

CSA Certified:
CSA 231168
Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
23/33 in
Material:
Plastic
Material Type:
Thermoplastic
Package Quantity:
Pack of 300
Product Type:
Wire Connector
Temperature Range:
105 to 150 Deg C
UL Listed:
Yes
Volts:
300V
Width:
16/41 in
Wire Gauge (AWG):
10 ga