NSI Industries
1-1/4 - 2 in. Bronze Ground Clamp
Part #NG2S | Item #2346580 | Manufacturer Part #G-2-S
Call for Pricing
EACH
Fits Pipe Size
Product Details
Documents
Specifications
Fits Pipe Size: 1-1/4 in - 2 in
Material: Bronze
UL Listed: Yes