0 items

NSI Industries 10 - 4 AWG Aluminum Split Bolt Connector

NAPS04

  • MATERIAL
  • PRICE

DESCRIPTION

SPECIFICATIONS

Length
1-19/50 in
Material
Aluminum
UL Listed
Yes
Volts
600V
Width
31/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday