NSI Industries
1/2 - 1 in. Bronze Ground Clamp
Part #NG1S | Item #2346553 | Manufacturer Part #G-1-S
Call for Pricing
EACH
Fits Pipe Size
Product Details
Specifications
Fits Pipe Size: 1/2 in - 1 in
Material: Bronze
UL Listed: Yes