NSI Industries
2-1/2 - 4 in. Bronze Ground Clamp
Part #NG4S | Item #2346626 | Manufacturer Part #G-4-S
Call for Pricing
EACH
Fits Pipe Size
Product Details
Documents
Specifications
Fits Pipe Size: 2-1/2 in - 4 in
Material: Bronze
UL Listed: Yes