60 ft. x 3/4 in. Vinyl Electrical Tape in Yellow
60 ft. x 3/4 in. Vinyl Electrical Tape in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 60 ft
- Product Type:
- Electrical Tape
- Width:
- 3/4 in