Easy-Wrap™ 60 ft. General-Purpose Splicing Tape in Purple

Part #NEWG70607  |  Item #3094598  |  Manufacturer Part #EWG7060-7

Call for Pricing EACH

Length:

60 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Electrical, Mechanical]

Collection: Easy-Wrap™

Color Finish: Purple

Length: 60 ft

Material: Plastic

Material Type: Vinyl

Temperature Range: -7 to 80 Deg C

Thickness: 0.007 in

UL Listed: Yes

Width: 3/4 in